Shop All Fencing Hardware
Zoro Select
Eye Top, Aluminum, 1-5/8 In Dia.
Mfr # 4LVJ1
Zoro # G2062672
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 3 7/8 in
- Gauge 9 ga
- Dia. 1 5/8 in
- Finish Unfinished
Product Information
- Brand Zoro Select
- MFR # 4LVJ1
- Zoro # G2062672
- UPC # 190735514498
- Country of Origin China
- Category Fencing Hardware
Dimensions
Length | 3 7/8 in |
Dia. | 1 5/8 in |
Compatible Diameter | 1 5/8 in diameter |
Details
Item | Eye Top |
Material | Aluminum |
Gauge | 9 ga |
Finish | Unfinished |
Product Type | Eye Top |
Description
Eye Top, Product Type Eye Top, Material Aluminum, Compatible Diameter 1 5/8 in diameter, Gauge 9 ga, Includes Not Applicable, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTM HYDRO MTM Hydro 7500 psi 1/4" Stainless Steel Coupler and Plug Pack (24.0549)
- WESTWARD Lawn Rake, Steel, 54 In, 24 Tines (1WG30)
- BRIGGS & STRATTON Mower Blade (7103288YP)
- SIMPSON O-Ring Kit (80151)
- ZORO SELECT Rail End Cup, Aluminum, 1-3/8 In Dia. (4LVJ4)
- ZORO SELECT Rail End Cup, Aluminum, 1-5/8 In Dia. (4LVJ5)
- ZORO SELECT Post Cap, Aluminum, 2-3/8 In Dia. (4LVJ3)
- ZORO SELECT Barbed Wire Line Arm, Steel, Galv, 1-7/8 In (4LVN4)
- ZORO SELECT Gate Elbow, Aluminum, Fits 1-3/8 In. Dia. (4LVH1)
- ZORO SELECT Gate Corner, Galv. Steel, Fits 1-5/8 In. (4LVG9)
- RHINO Post Driver, Medium/Heavy Duty, PD110 (070014)
- Zoro Select Fencing Hardware