Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, M8-1.25, 22 mm Shank, 8 mm ID, Steel, Plain, 25 PK
Mfr # M16180.080.0090
Zoro # G9900716
product price: $44.35
/pk 25, $1.77/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Shoulder Style Without Shoulder
- System of Measurement Metric
- Thread Size M8-1.25
- Shank Length 22 mm
- Eye Inside Diameter 8 mm
Product Information
- Brand Zoro Select
- MFR # M16180.080.0090
- Zoro # G9900716
- UPC # 190735980439
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M8-1.25 |
Shank Length | 22 mm |
Eye Inside Diameter | 8 mm |
Overall Length | 90 mm |
Thread Length | 22 mm |
Screw Size | M8-1.25 |
Hole Center-to-End Length | 90 mm |
Eye Outside Diameter | 18 mm |
Shank Diameter | 8 mm |
Eye Outside Dia. | 18 mm |
Dia./Thread Size | M8-1.25 |
Shank Dia. | M8 |
Eye Inside Dia. | 8 mm |
Description
Rod End, Eye Inside Diameter 8 mm, Eye Outside Diameter 18 mm, Eye Thickness 9 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 90 mm, Shank Diameter 8 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22 mm, Thread Pitch 1.25 mm, Thread Size M8-1.25, Shank Length 22 mm, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Metric, Rod End, Overall Length 90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x3 1/2 L (U39080.075.0350)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/2 L, PK25 (WWG-CLPZ-181)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0037)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 6mm L, PK100 (M07840.040.0006)
- ZORO SELECT Eye Bolt M30-3.50, 28 mm ID, Steel, Plain, 3 PK (M16180.300.0200)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Zinc Plated, 2 PK (M16010.120.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Zinc Plated (U16010.075.0300)
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 2-3/4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17022.025.0275)
- ZORO SELECT Eye Bolt M12-1.75, 12 mm ID, Steel, Plain, 10 PK (M16180.120.0150)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 1 1/4 in Shank, 1 in ID, Steel, zinc (U16010.037.0125)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54585)
- Zoro Select Eye Bolts