Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Zinc Plated
Mfr # U16182.062.0300
Zoro # G4980744
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 3 in
- Eye Inside Diameter 1-3/8 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U16182.062.0300
- Zoro # G4980744
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 5/8"-11 |
Shank Length | 3 in |
Eye Inside Diameter | 1-3/8 in |
Overall Length | 5.44 to 5.81 in |
Thread Length | 3" |
Screw Size | 5/8 in |
Eye Outside Diameter | 2 1/2 in |
Hole Center-to-End Length | 6 7/8 in |
Shank Diameter | 5/8 in |
Eye Outside Dia. | 2 1/2 in |
Dia./Thread Size | 5/8"-11 |
Eye Inside Dia. | 1 3/8 in |
Shank Dia. | 5/8 in |
Description
Eye Bolt, Eye Inside Diameter 1 3/8 in, Eye Outside Diameter 2 1/2 in, Eye Thickness 5/8 in, Zinc Plated, Steel, Hole Center-to-End Length 6 7/8 in, Shank Diameter 5/8 in, Thread Style Fully Threaded, UNC, Thread Direction Right Hand, Thread Length 5 13/16 in, Thread Size 5/8 In.-11, Shank Length 3 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 5 13/16 in, Screw Size 5/8 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R Lag Long Lag Shield, 5/8" Dia, 1-3/4" L, Alloy Steel Plain, 25 PK (3306000)
- ZORO SELECT Cotter Pin, 5mmDx63mm L, SS A2, PK5 (M51700.050.0063)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0150)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (34543)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated (U16182.037.0300)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16182.050.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M22-2.50, 63.5 mm Shank, 46 mm ID, Steel, Plain (M16001.220.0001)
- ZORO SELECT Eye Bolt 3/16", 35/64 in ID, Steel, Zinc Plated, 20 PK (U17210.054.0193)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Zinc Plated (U16010.075.0300)
- KEN FORGING Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Carbon Steel (K2021)
- Zoro Select Eye Bolts