Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain
Mfr # U16180.025.0100
Zoro # G4981234
original price:
$2.55
10% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 1/4"-20
- Shank Length 1 in
- Eye Inside Diameter 3/4 in
Product Information
- Brand Zoro Select
- MFR # U16180.025.0100
- Zoro # G4981234
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Shank Length | 1 in |
Eye Inside Diameter | 3/4 in |
Overall Length | 2.06 to 2.38 in |
Thread Length | 1" |
Screw Size | 1/4 in |
Hole Center-to-End Length | 2 27/32 in |
Eye Outside Diameter | 1 3/16 in |
Shank Diameter | 1/4 in |
Dia./Thread Size | 1/4"-20 |
Eye Outside Dia. | 1 3/16 in |
Shank Dia. | 1/4 in |
Eye Inside Dia. | 3/4 in |
Description
Eye Bolt, Eye Inside Diameter 3/4 in, Eye Outside Diameter 1 3/16 in, Eye Thickness 1/4 in, Black Oxide, Steel, Material Grade/Class Class 4.6, Hole Center-to-End Length 2 27/32 in, Shank Diameter 1/4 in, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 1 in, Thread Size 1/4 In.-20, Shank Length 1 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 2 3/8 in, Screw Size 1/4 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 100 PK (U12353.025.0002)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 1 in Lg, 25 PK (1-EFL-10-M7-)
- MIDWEST FASTENER Coupling Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 9/16 in Hex Wd (76245)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00479)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (U16010.075.0200)
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, 316 Stainless Steel, Plain (14215 1)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16010.062.0250)
- ZORO SELECT Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK (M16180.200.0140)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (07880 1)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0300)
- AZTEC LIFTING HARDWARE Eye Bolt 7/8", 2-7/16 in Shank, 1-3/4 in ID, Carbon Steel, Self Colored (USP078)
- Zoro Select Eye Bolts