Shop All Eye Bolts
Zoro Select
Eye Bolt Without Shoulder, 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized
Mfr # U16181.050.0800
Zoro # G5040664
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 8 in
- Eye Inside Diameter 1 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U16181.050.0800
- Zoro # G5040664
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Shank Length | 8 in |
Eye Inside Diameter | 1 in |
Overall Length | 10.0 in |
Thread Length | 4" |
Screw Size | 1/2 in |
Shank Diameter | 1/2 in |
Hole Center-to-End Length | 11 in |
Eye Outside Diameter | 2 in |
Eye Outside Dia. | 2 in |
Dia./Thread Size | 1/2"-13 |
Eye Inside Dia. | 1 in |
Shank Dia. | 1/2 in |
Description
Eye Bolt, Eye Inside Diameter 1 in, Eye Outside Diameter 2 in, Eye Thickness 1/2 in, Hot Dipped Galvanized, Steel, Hole Center-to-End Length 11 in, Shank Diameter 1/2 in, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 4 in, Thread Size 1/2 In.-13, Shank Length 8 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Rod End, Overall Length 10 in, Screw Size 1/2 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Zinc Plated (U16010.100.0250)
- AMPG Combo Barrel, 5/16"-18, 3/4 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4148SS)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (N04360.050.0075)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 10 PK (U51450.056.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 8 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0800)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/4 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0125)
- ZORO SELECT Eye Bolt 1/4-4", Steel, Plain, 1000 PK (1464LAEP)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 13 mm Shank, 20 mm ID, Steel, Zinc Plated, 3 PK (RB580080-003P2)
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Stainless Steel, Plain (08205 1)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0300)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 4-1/4 in Shank, 3/4 in ID, 316 Stainless Steel, Plain (N2003-316SS-4-1/4)
- Zoro Select Eye Bolts