Shop All Eye Bolts
Zoro Select
Eye Bolt M8-1.25, 8 mm ID, Steel, Plain, 25 PK
Mfr # M16180.080.0070
Zoro # G0301911
original price:
$52.72
25% off
new price: $39.45
/pk 25, $1.58/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Eye Inside Diameter 8 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M16180.080.0070
- Zoro # G0301911
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M8-1.25 |
Eye Inside Diameter | 8 mm |
Thread Length | 22 mm |
Screw Size | M8-1.25 |
Eye Outside Diameter | 18 mm |
Hole Center-to-End Length | 70 mm |
Shank Diameter | 8 mm |
Eye Outside Dia. | 18.0 mm |
Length from Ream Center | 70.0 mm |
Eye Inside Dia. | 8 mm |
Description
Rod End, Eye Inside Diameter 8 mm, Eye Outside Diameter 18 mm, Eye Thickness 9 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 70 mm, Shank Diameter 8 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22 mm, Thread Pitch 1.25 mm, Thread Size M8-1.25, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 8 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (62731)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0100)
- MIDWEST FASTENER 3/8" x 2-1/2" Tube Linch Pins 2PK (36704)
- PRIME-LINE Hex Lag Screw 1/4in X 5in A307 Grade A Hot Dip Galvanized Steel 100PK (9055365)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 30 mm Shank, 40 mm ID, Steel, Zinc Plated (RB580200-001P2)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 4 in Shank, 1 in ID, Steel, Zinc Plated (U17420.050.0400)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Zinc Plated (M16010.240.0001)
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 2-3/4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (07855 9)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (07880 1)
- ZORO SELECT Eye Bolt Without Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (U16180.075.0300)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 6 in Shank, 2-1/2 in ID, Steel, Galvanized (N2034-6)
- Zoro Select Eye Bolts