Shop All Eye Bolts
Zoro Select
Eye Bolt M30-3.50, 28 mm ID, Steel, Black Oxide, 3 PK
Mfr # M16180.300.0180
Zoro # G0301345
product price: $92.19
/pk 3, $30.73/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M30-3.50
- Eye Inside Diameter 28 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M16180.300.0180
- Zoro # G0301345
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M30-3.50 |
Eye Inside Diameter | 28 mm |
Thread Length | 72 mm |
Screw Size | M30-3.50 |
Hole Center-to-End Length | 180 mm |
Eye Outside Diameter | 55 mm |
Shank Diameter | 30 mm |
Eye Outside Dia. | 55.0 mm |
Eye Inside Dia. | 28 mm |
Length from Ream Center | 180.0 mm |
Description
Rod End, Eye Inside Diameter 28 mm, Eye Outside Diameter 55 mm, Eye Thickness 30 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 180 mm, Shank Diameter 30 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 72 mm, Thread Pitch 3.5 mm, Thread Size M30-3.50, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 30 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in Length, 100 PK (U55050.025.0175)
- L.H. DOTTIE #8-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC83212)
- MIDWEST FASTENER #6-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07167)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx2" L, PK10 (U39350.031.0200)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M22-2.50, 63.5 mm Shank, 46 mm ID, Steel, Plain (M16001.220.0001)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0300)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 1/2 in ID, 316 Stainless Steel, Plain (5LAE0)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0200)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 57.5 mm Shank, 41 mm ID, Steel, Plain (M16001.200.0001)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/4"-10, 11 15/16 in Shank, 7/8 in ID, Steel, zinc (11611 4)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-4)
- Zoro Select Eye Bolts