Shop All Eye Bolts
Zoro Select
Eye Bolt M12, 12 mm ID, Steel, Black Oxide, 10 PK
Mfr # M16180.120.0120
Zoro # G0301729
product price: $32.99
/pk 10, $3.30/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Eye Inside Diameter 12 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M16180.120.0120
- Zoro # G0301729
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M12-1.75 |
Eye Inside Diameter | 12 mm |
Thread Length | 30 mm |
Screw Size | M12-1.75 |
Hole Center-to-End Length | 120 mm |
Shank Diameter | 12 mm |
Eye Outside Diameter | 25 mm |
Eye Outside Dia. | 25.0 mm |
Eye Inside Dia. | 12 mm |
Length from Ream Center | 120.0 mm |
Description
Rod End, Eye Inside Diameter 12 mm, Eye Outside Diameter 25 mm, Eye Thickness 14 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 120 mm, Shank Diameter 12 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 30 mm, Thread Pitch 1.75 mm, Thread Size M12-1.75, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 12 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0200)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel (50524)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07151.031.0075)
- STEELWORKS 3/8-16 in. D X 12 in. L Steel Threaded Rod (11016)
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 2-3/4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (07855 9)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc Plated (U16182.025.0100)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain, 10 PK (12805 6)
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Stainless Steel, Plain (08205 1)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 5 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0500)
- ZORO SELECT Eye Bolt M10, 10 mm ID, Steel, Black Oxide, 25 PK (M16180.100.0070)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Galvanized (N2021-4)
- Zoro Select Eye Bolts