Shop All Cap Nuts & Acorn Nuts
Zoro Select
Extra Low Crown Cap Nut, #4-40, Steel, Zinc Plated, 1/4 in H, 50 PK
Mfr # CPB081
Zoro # G2721573
product price: $10.35
/pk 50, $0.21/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #4-40
- Profile Extra Low Crown
- Material Steel
- Finish Zinc Plated
- Overall Height 1/4 in
Product Information
- Brand Zoro Select
- MFR # CPB081
- Zoro # G2721573
- UPC # 632393588959
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #4-40 |
Overall Height | 1/4 in |
Hex Width | 1/4 in |
Nut Height | 1/4 in |
Fastener Thread Depth | 5/32 in |
Dimensional Standards | SAE J483 |
Dia./Thread Size | #4-40 |
Width Across Flats | 1/4 in |
Thread Depth | 5/32" |
Description
Cap Nut, Material Grade/Class Not Graded, Material Steel, Finish Zinc Plated, Thread Size #4-40, Overall Height 0.25 in, Hex Width 1/4 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade C Zinc Plated Finish Steel Prevailing Torque Hex Lock Nut Assortment, 176 pc. (WWG14GRCSMGR)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 39 mm Steel, Zinc Flake Finish, 25 PK (HLS-39)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33332)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/2 in., PK100 (U51500.037.0150)
- ZORO SELECT Standard Crown Cap Nut, 7/16"-20, Steel, Chome Plated, 0.915 H, 5 PK (MPB3102)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Nylon, Plain, 5/8 in H, 10 PK (0537516CN)
- ZORO SELECT Standard Crown Cap Nut, M8-1.25, Nylon, Plain, 15 mm H, 10 PK (05M080125CN)
- ZORO SELECT Flattened Head Cap Nut, 5/16"-18, Steel, Chrome Plated, 0.53 in H, 5 PK (MPB3774)
- ZORO SELECT Standard Crown Cap Nut, 3/4"-16, 316 Stainless Steel, Plain, 1-5/32 in H (CPB277)
- ZORO SELECT Low Crown Cap Nut, 7/16"-14, Steel, Zinc Plated, 11/16 in H, 20 PK (CPB092)
- ZORO SELECT Cap Nut, M6.3, Steel, Zinc Plated, 7 mm H, 50 PK (1042PK)
- Zoro Select Cap Nuts & Acorn Nuts