Shop All Cap Nuts & Acorn Nuts
Zoro Select
Extra Low Crown Cap Nut, 1/2"-13, Brass, Nickel Plated, 9/16 in H, 5 PK
Mfr # CPB296
Zoro # G2651820
product price: $9.39
/pk 5, $1.88/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Extra Low Crown
- Material Brass
- Finish Nickel Plated
- Overall Height 9/16 in
- Hex Width 3/4 in
Product Information
- Brand Zoro Select
- MFR # CPB296
- Zoro # G2651820
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 9/16 in |
Hex Width | 3/4 in |
Fastener Thread Depth | 3/8 in |
Nut Height | 9/16 in |
Height | 9/16 in |
Thread Depth | 3/8" |
Dia./Thread Size | 1/2"-13 |
Width Across Flats | 3/4 in |
Description
Cap Nut, Material Grade/Class Not Graded, Material Brass, Finish Nickel Plated, Thread Size 1/2 In.-13, Overall Height 0.563 in, Hex Width 3/4 in, Tensile Strength 55,000 psi, Material Quality Standards ASTM B16, System of Measurement Inch, Color Bright Nickel, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Nonmagnetic, Rockwell Hardness B78, Thread Direction Right Hand, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 8 in L, 5 PK (U55000.075.0800)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-524)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0150)
- GRK FASTENERS Deck Screw, #10 x 4 in, 1000 PK (00141)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Nickel Plated, 3/8 in H, 25 PK (CPB062)
- ZORO SELECT Extra Low Crown Cap Nut, 3/4"-10, Brass, Nickel Plated, 7/8 in H (CPB299)
- ZORO SELECT Low Crown Cap Nut, #10-24, Steel, Plain, 13/32 in H, 10 PK (CPB155)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 19/32 in H, 10 PK (CPB023)
- ZORO SELECT High Crown Cap Nut, #8-32, Steel, Plain, 27/64 in H, 10 PK (CPB102)
- ZORO SELECT Low Crown Cap Nut, 5/8"-18, Steel, Zinc Plated, 1 in H, 2 PK (CPB197)
- ZORO SELECT High Crown Cap Nut, #6-32, Steel, Zinc Plated, 27/64 in H, 10 PK (CPB127)
- Zoro Select Cap Nuts & Acorn Nuts