Shop All Push Button Switches
Zoro Select
Extra Heavy Duty Push Button Switch, SPST, Silver
Mfr # 5RLV2
Zoro # G2339480
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Head Material Rubber
- Contact Form SPST
- Color Silver
- Number of Operators 1
Product Information
- Brand Zoro Select
- MFR # 5RLV2
- Zoro # G2339480
- Country of Origin Unknown
- Category Push Button Switches
Dimensions
Stem Dia. and Thread Size | 5/8-32UNS |
Stem Length | 0.625 in |
Panel Cutout Diameter | 16 mm |
Description
Extended Push Button Operator, Momentary Action, Head Material Rubber, Contact Form SPST, Color Silver, Contact Rating 60A @ 12VDC, 40A @ 24VDC, Number of Operators 1, IP Rating Not Rated, Legend Not Applicable, Terminal Connection Screw, Features Boot Nut Included, Includes Rubber, Dust, and Moisture Resistant Boot Nut, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG7)
- GERMSAFE24 GermSafe24 Antimicrobial Protective Film Elevator Button Coverings Protects for 180 Days- 80 Pack (MBAFB-1/80-180)
- POWERZONE Cord Dryer Indr 10/4X4Ft Black (ORD100404)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 10m (7000-12221-0141000)
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV3)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Red (ZB6AA4)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC, Red (XB5FA4322)
- SECURITRON Push to Exit Button, Emergency (EEB2)
- ABB MP1-10R, PB MOM RED FLUSH (MP1-10R)
- OMRON Emergency Stop Push Button, 22 mm, 1NO/2NC, Red (A22E-M-12)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Red (XB4FW34G5)
- Zoro Select Push Buttons & Indicators