Shop All Lock Nuts
Zoro Select
External Tooth Lock Washer Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 100 PK
Mfr # KEPI0-60-100P
Zoro # G3098645
product price: $3.39
/pk 100, $0.03/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material Steel
- Finish Zinc Plated
- Hex Height 9/64 in
Product Information
- Brand Zoro Select
- MFR # KEPI0-60-100P
- Zoro # G3098645
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #6-32 |
Hex Height | 9/64 in |
Hex Width | 5/16 in |
Flange Dia. | 0.0938 in |
Washer Outside Diameter | 0.094 in |
Nut Height | 9/64 in |
Width Across Flats | 5/16 in |
Dia./Thread Size | #6-32 |
Description
Lock Nut, Finish Zinc Plated, Hex Height 9/64 in, Hex Type External Tooth Lock Washer, Hex Width 5/16 in, Lock Type Lock Nut with External Tooth Lock Washer, Material Steel, Material Grade/Class Grade 2, Pack Size Small Pack, Rockwell Hardness B68-C32, System of Measurement Inch, Thread Direction Right Hand, Thread Size #6-32, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Finishing Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX17EAA)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00911)
- ZORO SELECT Spring Pin, Sltd, 3/32inx11/16in, Znc, PK100 (U39101.009.0068)
- AFTERMARKET Bent Hitch Pin, 1/2" x 5" - RanchEx (HII20-0179)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 25/64 in Ht, 100 PK (4CAK3)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 21/64 in Ht, 100 PK (4CAK1)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (KEPI0-80-100P)
- ZORO SELECT Lock Nut, 5/16"-18, Steel, Wax, 1500 PK (31NYBZ)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 9/32 in Ht, 100 PK (U12705.025.0001)
- ZORO SELECT Lock Nut, 7/16"-20, Steel, Case Hardened, Zinc Baked, 0.26 in Ht, 500 PK (44NR)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 10 PK (4CAL4)
- Zoro Select Lock Nuts