Shop All Lock Nuts
Zoro Select
External Tooth Lock Washer Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht
Mfr # KEPIX0-4-100P
Zoro # G2711536
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #4-40
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # KEPIX0-4-100P
- Zoro # G2711536
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #4-40 |
Hex Height | 7/64 in |
Hex Width | 1/4 in |
Flange Dia. | 0.2813 in |
Washer Outside Diameter | 0.281 in |
Nut Height | 7/64 in |
Dia./Thread Size | #4-40 |
Width Across Flats | 1/4 in |
Description
Lock Nut, Finish Plain, Hex Height 7/64 in, Hex Type External Tooth Lock Washer, Hex Width 1/4 in, Lock Type Lock Nut with External Tooth Lock Washer, Material Stainless Steel, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness B68-C32, System of Measurement Inch, Thread Direction Right Hand, Thread Size #4-40, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 5500 PK (272752-5500)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 100 PK (6DZA6)
- APM HEXSEAL #4-40 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (BACIHZZZZAAZZ)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK (U04005.075.0250)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Phosphate and Oil, 3/4 in Ht, 10 PK (U12120.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 9/64 in Ht, 100 PK (4CAP1)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Zinc Plated, 53/64 in Ht, 190 PK (B12910.075.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 24 mm Ht, 10 PK (M12910.240.0001)
- ZORO SELECT Serrated Lock Nut, #12-24, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 50 PK (HFNI2-120-050P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK (U12920.100.0001)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 4 PK (64527)
- Zoro Select Lock Nuts