Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size M3 Steel, Zinc Plated Finish, 100 PK
Mfr # M37420.030.0001
Zoro # G2893296
product price: $4.49
/pk 100, $0.04/ea
Sold in multiples of 4 for $17.96
$17.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Maximum Thickness 0.4 mm
- Standards DIN 6798 A
- Inside Diameter 3.2 mm
Product Information
- Brand Zoro Select
- MFR # M37420.030.0001
- Zoro # G2893296
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 6 mm |
Inside Diameter | 3.2 mm |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.4 mm |
Standards | DIN 6798 A |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Type | External Tooth (Closed Perimeter) |
Rockwell Hardness | C38 to C46 |
Lock Washer Type | External Tooth Lock |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Zinc Plated, Material Steel, For Screw Size M3, Inside Diameter 3.2 mm, Outside Diameter 6 mm, Maximum Thickness 0.4 mm, Dimensional Standards DIN 6798 A, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38 to C46, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #3-48 x 1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.009.0025)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 5/8 in L, 25 PK (U51000.050.0062)
- MIDWEST FASTENER 5/16"-18 x 2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74128)
- DEWALT Wall-Dog Wall Anchor, 1-1/2" L, Steel, 100 PK (02277-PWR)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37420.051.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M2.5 Steel, Zinc Plated Finish, 100 PK (M37420.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 100 PK (M37420.060.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U53460.050.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 100 PK (U37320.031.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (6DZC4)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Spring Steel, Yellow Zinc Finish, 10000 PK (06WECY)
- Zoro Select Lock Washers