Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 5 PK
Mfr # M51460.220.0001
Zoro # G9904995
Sold in multiples of 7 for $15.05
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Outside Diameter 36 mm
- Maximum Thickness 1.5 mm
- Standards DIN 6798 A
Product Information
- Brand Zoro Select
- MFR # M51460.220.0001
- Zoro # G9904995
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | M22 |
Outside Diameter | 36 mm |
Inside Diameter | 23 mm |
Size | M22 |
Details
Item | External Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 1.5 mm |
Standards | DIN 6798 A |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Type | Serrated External Teeth |
Color | Silver |
Application | General Purpose |
Lock Washer Type | External Tooth Lock |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size M22, Inside Diameter 23 mm, Outside Diameter 36 mm, Maximum Thickness 1.5 mm, Color Silver, Dimensional Standards DIN 6798 A, Material Grade/Class 18-8, Pack Size Small Pack, System of Measurement Metric, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN433-34-1/4X20-30-MT Wing Screw (433-34-1/4-20-30-MT)
- ROTOR CLIP Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 1 in Bore Dia. (TI-100)
- MIDWEST FASTENER 1/2"-20 x 1" Black Oxide Steel Fine Thread Socket Set Screws 4PK (931544)
- ZORO SELECT 3/16X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL (1064CNSW)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51460.051.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK (M51460.140.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 100 PK (SEWIS-100-100P)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37420.050.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, Plain Finish, 100 PK (SIWIX0-8USA-100BX)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U53462.016.0001)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 3/4 in Steel, Plain Finish (A0580480000E)
- Zoro Select Tooth Lock Washers