Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size M18 Steel, Zinc Plated Finish, 25 PK
Mfr # M37420.180.0001
Zoro # G9901851
product price: $10.39
/pk 25, $0.42/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Maximum Thickness 1.4 mm
- Standards DIN 6798 A
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # M37420.180.0001
- Zoro # G9901851
- UPC # 190735981146
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | M18 |
Outside Diameter | 30 mm |
Inside Diameter | 19 mm |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 1.4 mm |
Standards | DIN 6798 A |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Type | Serrated External Teeth |
Color | Silver |
Application | General Purpose |
Material Quality Standards | 350-425 HV10 |
Lock Washer Type | External Tooth Lock |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Zinc Plated, Material Spring Steel, For Screw Size M18, Inside Diameter 19 mm, Outside Diameter 30 mm, Maximum Thickness 1.4 mm, Color Silver, Dimensional Standards DIN 6798 A, Material Grade/Class Not Graded, Material Quality Standards 350-425 HV10, Pack Size Small Pack, System of Measurement Metric, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Hot Dipped Galvanized Finish, 25 PK (U37025.050.0001)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.013.0125)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51060.030.0040)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01209.025.0250)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 100 PK (M37420.060.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M2.5 Steel, Zinc Plated Finish, 100 PK (M37420.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37420.051.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U51462.011.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U53460.011.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37321.025.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37480.013.0001)
- Zoro Select Lock Washers