Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK
Mfr # U37500.016.0001
Zoro # G3022455
original price:
$3.37
36% off
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #8
- Outside Diameter 0.322 in
- Maximum Thickness 0.017 in
Product Information
- Brand Zoro Select
- MFR # U37500.016.0001
- Zoro # G3022455
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.322 in |
Inside Diameter | 0.167 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.017 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Countersunk External Tooth (Type A) |
Rockwell Hardness | C40 to C50 |
Lock Washer Type | Countersunk External Tooth Lock |
Description
Lock Washer, Lock Washer Type Countersunk External Tooth Lock, Finish Zinc Plated, Material Steel, For Screw Size #8, Inside Diameter 0.167 in, Outside Diameter 0.322 in, Maximum Thickness 0.017 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9090-SS)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 5/8 in Bore Dia., 5 PK (WHM-262)
- ZORO SELECT Solid Rivet, Round Head, 0.0625 in Dia., 0.1875 in L, Aluminum Body, 1000 PK (30A0203-EA-1000)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain Nylon, 3/8 in Length, 20 PK (3425280037)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37420.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37500.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #5 Spring Steel, Zinc Plated Finish, 10000 PK (05WE)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M2.6 18-8 Stainless Steel, Plain Finish, 100 PK (SIW7X0260-100P1)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51501.013.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37480.100.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37480.025.0001)
- Zoro Select Tooth Lock Washers