Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK
Mfr # U55460.016.0001
Zoro # G5742965
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size #8
- Outside Diameter 0.365 in
- Maximum Thickness 0.018 in
Product Information
- Brand Zoro Select
- MFR # U55460.016.0001
- Zoro # G5742965
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.365 in |
Inside Diameter | 0.168 in |
Details
Item | External Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.018 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | External Tooth, Type A |
Thickness Tolerance | +/-.0025 |
Color | Silver |
Rockwell Hardness | HRB88 |
Made in North America | No |
Resistance Properties | Chemical Resistant, Corrosion Resistant, High Temperature Resistant, Nonmagnetic, Salt Water Resistant, Solvent Resistant |
Material Quality Standards | SAE J405 316 |
Removable | Yes |
Manufacturer Location | Globally Sourced |
Lock Washer Type | External Tooth Lock |
Minimum Temperature | -40 Degrees F |
RoHS Compliant | Yes |
REACH Compliant | Yes |
Maximum Temperature | 1,000 Degrees F |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size #8, Inside Diameter 0.168 in, Outside Diameter 0.365 in, Maximum Thickness 0.018 in, Color Silver, Dimensional Standards ASME B18.21.1, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 316, Material Quality Standards SAE J405 316, Maximum Temperature 1,000 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, REACH Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Collated Framing Nail, 3 in L, Bright, Full Round Head, 21 Degrees, 1000 PK (20105SHPT)
- ZORO SELECT Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 25 mm L, 50 PK (5690PK)
- ZORO SELECT Lag Screw, 3/8 in, 3-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0350)
- ZORO SELECT Key Locking Thread Insert, 11/16" L, PK10 (217-077338)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U53460.019.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37480.087.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Spring Steel, Zinc Plated Finish, 10000 PK (08WE)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U53460.031.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U53462.013.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 5 PK (M51460.220.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U55462.031.0001)
- Zoro Select Lock Washers