Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK
Mfr # U37500.013.0001
Zoro # G3022461
original price:
$3.89
10% off
new price: $3.49
/pk 100, $0.03/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #6
- Outside Diameter 0.289 in
- Maximum Thickness 0.017 in
Product Information
- Brand Zoro Select
- MFR # U37500.013.0001
- Zoro # G3022461
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 0.289 in |
Inside Diameter | 0.14 in |
Size | #6 |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.017 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Countersunk External Tooth (Type A) |
Rockwell Hardness | C40 to C50 |
Lock Washer Type | Countersunk External Tooth Lock |
Description
Lock Washer, Lock Washer Type Countersunk External Tooth Lock, Finish Zinc Plated, Material Steel, For Screw Size #6, Inside Diameter 0.14 in, Outside Diameter 0.289 in, Maximum Thickness 0.017 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hex Nut, M6, Steel, Class 4, Black oxide, 3.20 mm Ht (K0700.206)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.024.0150)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51010.075.0200)
- GRK FASTENERS R4 #9 X 1-1/2 in. Multi Purpose Screw 100/Handy-Pak 20/Master (02095)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (M37480.080.0002)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Spring Steel, Zinc Plated Finish, 10000 PK (08WE)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U53460.011.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M3 Steel, Zinc Plated Finish, 100 PK (M37420.030.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M30 Steel, Zinc Plated Finish, 5 PK (M37420.300.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Spring Steel, Black Oxide Finish, 6000 PK (37WEB)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M14 Steel, Zinc Plated Finish, 50 PK (M37420.140.0001)
- Zoro Select Lock Washers