Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK
Mfr # U51460.013.0001
Zoro # G9460394
product price: $3.99
/pk 50, $0.08/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size #6
- Outside Diameter 0.305 in
- Maximum Thickness 0.016 in
Product Information
- Brand Zoro Select
- MFR # U51460.013.0001
- Zoro # G9460394
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 0.305 in |
Inside Diameter | 0.141 in |
Details
Item | External Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.016 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | External Tooth (Type A) |
Color | Silver |
Thickness Tolerance | .016 in to .022 in |
For Use With | Lock Washers |
Rockwell Hardness | C45 TO C50 |
RoHS Compliant | Yes |
Removable | Yes |
REACH Compliant | Yes |
Lock Washer Type | External Tooth Lock |
Made in North America | No |
Manufacturer Location | Globally Sourced |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size #6, Inside Diameter 0.141 in, Outside Diameter 0.305 in, Maximum Thickness 0.016 in, Color Silver, Dimensional Standards ASME B18.21.1, For Use With Lock Washers, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 18-8, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Heavy Duty Staples, 0.050 x .019 in ga, Power Crown, 9/16 in Leg L, Steel, 4000 PK (STCR50199/16-4M)
- MALCO Hog Ring Staples, Aluminum, 500 PK (HRA5EV)
- TITAN Metric Socket Head Set Screw Assortment, 160 Piece (TIT45251)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Steel, Grade 2, Zinc Plated, 150 PK (77432)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37500.037.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (U37420.016.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51462.037.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51460.031.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37321.075.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 100 PK (M37320.040.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37320.025.0001)
- Zoro Select Lock Washers