Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK
Mfr # U37500.031.0001
Zoro # G3022419
original price:
$7.29
27% off
new price: $5.29
/pk 100, $0.05/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 5/16 in
- Maximum Thickness 0.023 in
- Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # U37500.031.0001
- Zoro # G3022419
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 0.599 in |
Inside Diameter | 0.318 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.023 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Countersunk External Tooth (Type A) |
Rockwell Hardness | C40 to C50 |
Lock Washer Type | Countersunk External Tooth Lock |
Description
Lock Washer, Lock Washer Type Countersunk External Tooth Lock, Finish Zinc Plated, Material Steel, For Screw Size 5/16 in, Inside Diameter 0.318 in, Outside Diameter 0.599 in, Maximum Thickness 0.023 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 8, Yellow Zinc, 30 mm Ht, 5 PK (M12350.300.0001)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x2L, Pk50 (U08320.037.0200)
- MIDWEST FASTENER M7 x 70 mm Hex Hex Machine Screw, Black Oxide Steel, 10 PK (38553)
- ADVANCE COMPONENTS Cage Nut, 1/4"-20, Square Shape, Steel, Zinc Plated Finish (ADVD31365-1420-3B)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37420.031.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37480.037.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U53462.025.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51462.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U53460.011.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M3 Steel, Black Oxide Finish, 100 PK (M37320.030.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #5 Spring Steel, Zinc Plated Finish, 10000 PK (05WE)
- Zoro Select Tooth Lock Washers