Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK
Mfr # U37500.021.0001
Zoro # G3022437
product price: $4.39
/pk 100, $0.04/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #12
- Maximum Thickness 0.020 in
- Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # U37500.021.0001
- Zoro # G3022437
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 0.421 in |
Inside Diameter | 0.22 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.020 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Countersunk External Tooth (Type A) |
Rockwell Hardness | C40 to C50 |
Lock Washer Type | Countersunk External Tooth Lock |
Description
Lock Washer, Lock Washer Type Countersunk External Tooth Lock, Finish Zinc Plated, Material Steel, For Screw Size #12, Inside Diameter 0.22 in, Outside Diameter 0.421 in, Maximum Thickness 0.02 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07400.050.0025)
- ARROW FASTENER Cable Staples, T25, 18 ga, Round Crown, 7/16 in Leg L, Steel, 1100 PK (257)
- ZORO SELECT #4-40 x 19/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020440A037)
- SABERDRIVE Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 60 PK (50220)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (LWSK012OZ-PK100)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U53462.031.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (6DZC6)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U55462.031.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U53462.016.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U55460.016.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U51462.062.0001)
- Zoro Select Lock Washers