Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK
Mfr # LWSK012OZ-PK100
Zoro # G2677726
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #12
- Maximum Thickness 0.025 in
- Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # LWSK012OZ-PK100
- Zoro # G2677726
- UPC # 096653044058
- Country of Origin United States
- Category Tooth Lock Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 0.447 in |
Inside Diameter | 0.231 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.025 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C50 |
Type | Countersunk External Tooth |
Application | For 82 Degrees Countersunk Screws |
For Use With | Flat and Oval Head Screws |
Lock Washer Type | Countersunk External Tooth Lock |
Description
Lock Washer, Lock Washer Type Countersunk External Tooth Lock, Finish Zinc Plated, Material Steel, For Screw Size #12, Inside Diameter 0.231 in, Outside Diameter 0.447 in, Maximum Thickness 0.025 in, Dimensional Standards ASME B18.21.1, For Use With Flat and Oval Head Screws, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C50, System of Measurement Inch, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 25 mm L, 100 PK (M01256.080.0025)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07000.031.0125)
- MIDWEST FASTENER 7/64" x 1-1/2" Zinc Plated Steel Cotter Pins 60PK (930216)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 8000 PK (08002)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37500.021.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Spring Steel, Yellow Zinc Finish, 10000 PK (12WEY)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish, 4000 PK (50WI)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 10 PK (U51462.056.0001)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 5/8 in Spring Steel, Zinc Plated Finish, 500 PK (62WEI)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M18 Steel, Zinc Plated Finish, 25 PK (M37420.180.0001)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 40 PK (62138)
- Zoro Select Tooth Lock Washers