Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size #12 Spring Steel, Yellow Zinc Finish, 10000 PK
Mfr # 12WEY
Zoro # G4771731
product price: $325.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Finish Yellow Zinc
- Maximum Thickness 0.023 in
- Standards ASME B18.21.1
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 12WEY
- Zoro # G4771731
- Country of Origin Taiwan, Province of China
- Category Tooth Lock Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 0.468 in |
Inside Diameter | 0.226 in |
Details
Item | External Tooth Lock Washer |
Material | Spring Steel |
Finish | Yellow Zinc |
Maximum Thickness | 0.023 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | C40 |
Color | Yellow |
Rockwell Hardness | C40-50 |
Description
Lock Washers,12 EXT TOOTH LOCK,PK10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x3 L, PK10 (WWG-CLPZ-215)
- AMPG Rivet Nut, 1/4"-20 Thread Size, 12mm L, Steel (Z4452-NI)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 16 mm L, 50 PK (M55010.060.0016)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Spring Steel, Yellow Zinc Finish, 10000 PK (06WECY)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Spring Steel, Yellow Zinc Finish, 10000 PK (08WEY)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Spring Steel, Yellow Zinc Finish, 2000 PK (62WEY)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U55462.037.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37480.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 50 PK (M37420.120.0001)
- PRIME-LINE Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 50 PK (9082628)
- Zoro Select Tooth Lock Washers