Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK
Mfr # U37500.019.0001
Zoro # G3022446
product price: $3.59
/pk 100, $0.04/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #10
- Maximum Thickness 0.020 in
- Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # U37500.019.0001
- Zoro # G3022446
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.354 in |
Inside Diameter | 0.195 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.020 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Countersunk External Tooth, Type A |
Rockwell Hardness | C40 to C50 |
Lock Washer Type | Countersunk External Tooth Lock |
Description
Lock Washer, Lock Washer Type Countersunk External Tooth Lock, Finish Zinc Plated, Material Steel, For Screw Size #10, Inside Diameter 0.195 in, Outside Diameter 0.354 in, Maximum Thickness 0.02 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-14 (3552-1/2K)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.040.0050)
- PRIME-LINE Carriage Bolts 3/8in-16 X 6in Grade 18-8 Stainless Steel 10PK (9063970)
- ZORO SELECT Standard Crown Cap Nut, 7/16"-20, Steel, Chome Plated, 0.915 H, 5 PK (MPB111)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37420.019.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37420.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M24 Stainless Steel, Plain Finish, 5 PK (M51460.240.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 2000 PK (43WE410)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, Plain Finish, 100 PK (SIWIX0-8USA-100BX)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 100 PK (1NY46)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-11)
- Zoro Select Lock Washers