Shop All Lock Nuts
Zoro Select
External Tooth K-Lock Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 0.102 in Ht, 2000 PK
Mfr # 0604NK188
Zoro # G2446742
product price: $239.99
/pk 2000, $0.12/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Material 18-8 Stainless Steel
- Lock Type External Tooth K-Lock
- Hex Height 0.102 in
- Hex Width 5/16 in
Product Information
- Brand Zoro Select
- MFR # 0604NK188
- Zoro # G2446742
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #6-32 |
Hex Height | 0.102 in |
Hex Width | 5/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | 18-8 Stainless Steel |
Lock Type | External Tooth K-Lock |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Hex Nuts,6-32x1/4 K LOCK SMAL P,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARMEX HITCH PIN 5/8 X 6 1/4 IN SWIV W/CH (S071022CL)
- ZORO SELECT Class 8.8, M10 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 50 PK (M01230.100.0025)
- MIDWEST FASTENER 3/8"-16 x 5/8" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (70804)
- HERITAGE Hitch Pin Red Hd, 3/4" x 6-1/2", Clip (HPR-0750-6500)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, 316 Stainless Steel, Not Graded, Plain, 1-1/8 in Ht, 5 PK (U55411.101.0002)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK (M12410.060.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (SLFI80251-100P)
- ZORO SELECT Lock Nut, 1-1/2"-12, Steel, Grade C, Wax, 0.843 in Ht, 10 PK (151NO)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 25 PK (4CAL3)
- ZORO SELECT Lock Nut, 5/8"-11, Steel, Case Hardened, Black Oxide, 0.4 in Ht, 150 PK (62NRB)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Case Hardened, Black Oxide, 0.31 in Ht, 250 PK (50NRB)
- Zoro Select Lock Nuts