Shop All External Retaining Rings
Zoro Select
External Retaining Ring, Steel Plain Finish, 50 PK
Mfr # U36000.056.0001
Zoro # G3389666
original price:
$3.14
12% off
new price: $2.75
/pk 50, $0.06/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 0.53"
- Material Steel
- Finish Plain
- Thickness 0.035 in
Product Information
- Brand Zoro Select
- MFR # U36000.056.0001
- Zoro # G3389666
- Country of Origin Multiple
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 9/16 in |
Fits Groove Diameter | 0.53" |
Free Inside Diameter | 0.521" |
Free Outside Diameter | 0.737 in |
Fits Groove Width | 0.039 in |
Clearance Diameter | 0.5625 in |
For Shaft Dia. | 9/16 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Plain |
Thickness | 0.035 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Location Style | External |
Ring Sub-Type | Standard |
Ring Type | Retaining Ring |
Description
Retaining Ring,External,0.035 In. Thk,PK50, System of Measurement Not Applicable, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 9/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.53 in, Fits Groove Width 0.039 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 0.737 in, Clearance Diameter 0.5625 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Aluminum Plain, 1/4" Hex W (FC2108-832-A)
- L.H. DOTTIE 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1 in L, 50 PK (MBBZ121)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 35 mm Thr Lg, 18 mm Shoulder Lg, Steel (Z4476-BX)
- ZORO SELECT Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 29/64 in Ht, 50 PK (U11612.050.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.050.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.062.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 19/32 in Shaft Dia, 50 PK (U36000.059.0001)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-1/8 in Shaft Dia (SH-112SS)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 11/32 in Shaft Dia, 50 PK (U36000.034.0001)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.062 in Shaft Dia, 500 PK (6RESS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/4 in Shaft Dia, 25 PK (SH-175ST ZD)
- Zoro Select External Retaining Rings