Shop All External Retaining Rings
Zoro Select
External Retaining Ring, Steel Plain Finish, 50 PK
Mfr # U36000.050.0001
Zoro # G3389675
product price: $3.79
/pk 50, $0.08/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 0.468"
- Material Steel
- Finish Plain
- Thickness 0.035 in
Product Information
- Brand Zoro Select
- MFR # U36000.050.0001
- Zoro # G3389675
- Country of Origin Multiple
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/2 in |
Fits Groove Diameter | 0.468" |
Free Inside Diameter | 0.461" |
Free Outside Diameter | 0.645 in |
Fits Groove Width | 0.039 in |
Clearance Diameter | 0.5 in |
For Shaft Dia. | 1/2 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Plain |
Thickness | 0.035 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Ring Sub-Type | Standard |
Material Grade/Class | Ungraded |
Ring Type | Retaining Ring |
Location Style | External |
Manufacturer Location | Globally Sourced |
Description
Retaining Ring,External,0.035 In. Thk,PK50, System of Measurement Not Applicable, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.468 in, Fits Groove Width 0.039 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 0.645 in, Clearance Diameter 0.5 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (337516100)
- INDUSCO Eyebolt, 5/8"x 8", Regular Nut Hdg (36500076)
- DEWALT Suspender Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM227130N)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Zinc Plated Finish (TRI21000LHX3-003P)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.062.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 19/32 in Shaft Dia, 50 PK (U36000.059.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.056.0001)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 32 mm Shaft Dia, 10 PK (DSH-32ST PA)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 6 mm Shaft Dia, 100 PK (M36000.006.0001)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 5 mm Shaft Dia, 100 PK (M36000.005.0001)
- NEWPORT FASTENERS External-E Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 100 PK (189804)
- Zoro Select External Retaining Rings