Shop All External Retaining Rings
Zoro Select
External Retaining Ring, Steel Plain Finish, 5 PK
Mfr # U36000.262.0001
Zoro # G3389325
product price: $4.19
/pk 5, $0.84/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 2.481"
- Material Steel
- Finish Plain
- Thickness 0.078 in
Product Information
- Brand Zoro Select
- MFR # U36000.262.0001
- Zoro # G3389325
- Country of Origin Multiple
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 2-5/8 in |
Fits Groove Diameter | 2.481" |
Free Inside Diameter | 2.428" |
Fits Groove Width | 0.086 in |
Clearance Diameter | 2.625 in |
For Shaft Dia. | 2 5/8 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Plain |
Thickness | 0.078 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Manufacturer Location | Globally Sourced |
Ring Sub-Type | Standard |
Ring Type | Retaining Ring |
Material Grade/Class | Ungraded |
Location Style | External |
Description
Retaining Ring,External,0.078 in Thk,PK5, System of Measurement Not Applicable, Location Style External, Thickness 0.078 in, Fits Shaft Diameter 2 5/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 2.481 in, Fits Groove Width 0.086 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Clearance Diameter 2.625 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring, Shank Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0200)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00712)
- AMPG Thumb Nut, 3/8"-24 Size, SS Grade 18-8 (NUT6813824)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x1 L, PK10 (WWGCLPZBP043)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.250.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.212.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-3/8 in Shaft Dia, 5 PK (U36000.237.0001)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 57 mm Shaft Dia, 10 PK (M36000.057.0001)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-1/8 in Shaft Dia, 10 PK (WSM-112)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK (C-18ST ZD)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-1/4 in Shaft Dia, 5 PK (U36000.225.0001)
- Zoro Select External Retaining Rings