Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Steel Black Phosphate Finish, 1/4 in Shaft Dia, 3000 PK
Mfr # 25REBP
Zoro # G4810049
product price: $110.99
/pk 3000, $0.04/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 1/4 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 25REBP
- Zoro # G4810049
- Country of Origin Taiwan, Province of China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/4 in |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Description
Retaining Rings, .250 E RING PHO,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/4 in Phillips Pan Machine Screw, Plain Stainless Steel (A2320100016P)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 80 mm L, 14 mm W, 9 mm H, 10 PK (M39250.149.0080)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK (53847)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M6C30KCS)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.984 in Shaft Dia, 100 PK (98RSESS)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 11/32 in Shaft Dia, 10 PK (SH-34SS)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 17 mm Shaft Dia, 50 PK (M36000.017.0001)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 50 PK (SE-74ST PA)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-3/16 in Shaft Dia (SH-118SS)
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 3 mm Shaft Dia, 100 PK (M36200.023.0001)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 54 mm Shaft Dia, 10 PK (M36000.054.0001)
- Zoro Select External Retaining Rings