Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Steel Black Phosphate Finish, 0.875 in Shaft Dia, 1000 PK
Mfr # 87REBP
Zoro # G4807553
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.875 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 87REBP
- Zoro # G4807553
- Country of Origin Taiwan, Province of China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.875 in |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Description
.875 E Ring Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (LHSIA0-80050-100P)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 5 in L, 10 PK (U04006.062.0500)
- HHIP 0.653" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0653)
- ZORO SELECT 1/4"-20 x 2-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 800 PK (1436MPU)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 5 PK (TX-37SS)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 10 mm Shaft Dia, 100 PK (DSH-10ST PA)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-3/8 in Shaft Dia, 10 PK (SHR-137ST PA)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 4 mm Shaft Dia, 100 PK (DE-3.2ST PA)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 5/32 in Shaft Dia, 100 PK (PO-15ST PA)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/8 in Shaft Dia, 100 PK (BE-12ST PA)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.125 in Shaft Dia, 500 PK (12RESS)
- Zoro Select External Retaining Rings