Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Steel Black Phosphate Finish, 0.172 in Shaft Dia, 3000 PK
Mfr # 17RSEBP
Zoro # G4806844
product price: $41.19
/pk 3000, $0.01/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.172 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 17RSEBP
- Zoro # G4806844
- Country of Origin Taiwan, Province of China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.172 in |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Description
.172 E Ring Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (FBSCAPS51618112P25)
- ZORO SELECT Carriage Bolt, 3/8-16, 4-1/2 in., PK10 (U51500.037.0450)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 25 PK (HF18100200-025P2)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L (3AVU5)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3-1/4 in Shaft Dia (U36000.325.0001)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 63/64 in Shaft Dia, 5 PK (SH-98SS)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 0.14 in Shaft Dia, 3000 PK (14RSEBP)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 1 in Shaft Dia, 5 PK (TX-100SS)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.188 in Shaft Dia, 100 PK (18RSESS)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 24 mm Shaft Dia, 50 PK (M36000.024.0001)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-9/16 in Shaft Dia, 5 PK (SHR-156ST PA)
- Zoro Select External Retaining Rings