Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Steel Black Phosphate Finish, 0.156 in Shaft Dia, 3000 PK
Mfr # 15REBP
Zoro # G4807179
product price: $43.99
/pk 3000, $0.01/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.156 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 15REBP
- Zoro # G4807179
- Country of Origin Taiwan, Province of China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.156 in |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Description
Retaining Rings, .156 E RING PHO,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Nylon, Black Finish, 20 PK (11SFW0008B)
- ZORO SELECT Flattened Head Cap Nut, 3/8"-24, Steel, Chome Plated, 0.62 H, 5 PK (MPB3777)
- METABO HPT Finishing Nail, 1-1/2 in L, Galvanized Finish, 16 (14202HPT)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 100 PK (U01300.031.0001)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 7/8 in Shaft Dia, 5 PK (SH-87SS)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 47 mm Shaft Dia, 25 PK (M36000.047.0001)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3 mm Shaft Dia, 100 PK (DE-2.3ST PA)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.312 in Shaft Dia, 100 PK (31RSESS)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2 in Shaft Dia (WSM-200-S02)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 20 mm Shaft Dia, 50 PK (DSH-20ST PA)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1 7/8 in Shaft Dia, 10 PK (SH-187ST ZD)
- Zoro Select External Retaining Rings