Shop All External Retaining Rings
Zoro Select
External-E E-Clip, Steel Black Phosphate Finish, 0.14 in Shaft Dia, 3000 PK
Mfr # 14RSEBP
Zoro # G4779955
product price: $29.95
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.14 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 14RSEBP
- Zoro # G4779955
- Country of Origin Taiwan, Province of China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.14 in |
Details
Item | E-Clip |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Description
.140 E Ring Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS 7pc Wheel Stud Thread Restor (2583)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L (U01200.100.0750)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel (EK40415)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 100 mm Length, 10 PK (M07160.160.0100)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 67 mm Shaft Dia, 5 PK (M36000.067.0001)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 4 mm Shaft Dia, 10 PK (DE-3.2SA)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 5 mm Shaft Dia, 10 PK (DE-4SA)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-1/2 in Shaft Dia, 10 PK (CG-150ST OIL)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 50 PK (U36200.025.0001)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 10 mm Shaft Dia, 100 PK (DSH-10ST PA)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia, 20 PK (70674)
- Zoro Select External Retaining Rings