Shop All Pegboard Hooks
Zoro Select
Extended Spring Clip, 3/4 In, PK10
Mfr # 5TPH0
Zoro # G2828567
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 3/4 in
- Color Black
- Type Locking Style
Product Information
- Brand Zoro Select
- MFR # 5TPH0
- Zoro # G2828567
- UPC # 190735532027
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 3/4 in |
Hole Size | 1/4 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 1 in |
Details
Material | Steel |
Color | Black |
Type | Locking Style |
Projection | 3/4" |
Hold Range | 7/32 to 5/16" |
Hole Shape | Round |
Finish | Black |
Construction | welded |
Hole Spacing | 1 in |
Item | Extended Spring Clip |
Locking System | Screw-In |
For Pegboard Hole Shape | Circle |
For Pegboard Hole Spacing | 1 in |
Accessory Type | Extended Spring Clip |
Description
Extended Spring Clip, Overall Length 1 in, Overall Width 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, Extended Spring Clip Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Plastic Pail Lid, Orange, Plastic (ROP2100CVR-TT-OR)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, Clear, 23 5/8 in L (QSB214CL)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WW3672-HD-6PHFL)
- METRO Wire Shelf 24"x48", Chrome Plated (2448NC)
- ZORO SELECT Tool Holder, Pk5 (6YE16)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPG4)
- ZORO SELECT Straight Hook, 5", PK10 (787CX4)
- ZORO SELECT Hammer Tool Holder, Pk5 (6YE22)
- ZORO SELECT Spring Clip, Pk5 (6YE13)
- ZORO SELECT Single Rod, Pk5 (6YB89)
- ALLIGATORBOARD Shelf, 16in.Wx5in.Dx16in.L, Metal, PK2 (ALGSHELF5X16GALV)
- Zoro Select Pegboard Hooks