Shop All Pegboard Hooks
Zoro Select
Extended Spring Clip, 2-1/8 In, PK10
Mfr # 5TPH1
Zoro # G3133794
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 1/2 in
- Overall Depth 2 1/8 in
- Hole Size 1/4 in
- Hole Shape Round
Product Information
- Brand Zoro Select
- MFR # 5TPH1
- Zoro # G3133794
- UPC # 190735532034
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 1/2 in |
Overall Depth | 2 1/8 in |
Hole Size | 1/4 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 2 1/8 in |
Overall LxWxH | 2 1/8 in x 1 1/2 in |
Details
Material | Steel |
Hole Shape | Round |
Hole Spacing | 1 in |
Item | Extended Spring Clip |
Finish | Black |
Type | Locking Style |
Hold Range | 3/16 to 1-5/32" |
Projection | 2-1/8" |
Construction | Riveted |
Color | Black |
Locking System | Screw-In |
For Pegboard Hole Shape | Circle |
Accessory Type | Extended Spring Clip |
For Pegboard Hole Spacing | 1 in |
Description
Extended Spring Clip, Overall Length 2 1/8 in, Overall Width 1 1/2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, Extended Spring Clip Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DM136BL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18HG)
- HARDWARE RESOURCES 17" Wide Polished Chrome Wire Shoe Fence for Shelving (SF17-PC)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-00304002-31)
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK5 (5TPK0)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPG5)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPG4)
- ZORO SELECT Double Straight Hook, 8", PK10 (787CY0)
- ZORO SELECT Single Rod, Pk5 (6YB83)
- ZORO SELECT Multi-Prong Tool Holder, W 8-1/2 In, PK5 (5TPJ2)
- SOUTHERN IMPERIAL FastBack 8 in. L Galvanized Gray Scan Hook , 100PK (R33-8-212)
- Zoro Select Pegboard Hooks