Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Stl, 8 OAL, 1/2 OD, PK6
Mfr # 1NAJ2
Zoro # G0522803
original price:
$9.69
5% off
new price: $9.19
/pk 6, $1.53/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.5 in
- Wire Dia. 0.063 in
- Spring Rate (Lbs./In.) 2.39 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NAJ2
- Zoro # G0522803
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.063 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 2.39 lb/in |
Deflection @ Load | 5.5 in |
Meets/Exceeds | ASTM A227 |
Item | Extension Spring |
End Type | Crossover Center Loops |
Finish | zinc plated |
Load (Lbs.) | 18.5 lb |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 8 In, Outside Dia 1/2 In, Wire Dia 0.063 In, Load 18.50 Lbs, Deflection @ Load 5.50 In, Spring Rate 2.39 Lbs/In, Meets/Exceeds ASTM A227, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4" (994CH)
- ZORO SELECT 3/4 in W x 48 in H Antique Bronze Continuous Hinge (1CBC6)
- PRIME-LINE 1/2 in. Diameter Flat Edge Steel Roller Assembly 2 Pack (G 3102)
- TRILOGY Cam Assembly (S6188)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 1/2 OD, PK3 (1NAF7)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 1/2 OD, PK3 (1NAE3)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 8 3/4 OAL (1NBT2)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBG3)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NAT9)
- ZORO SELECT Ext Spring, Utility, 6 OAL, 13/64 OD, PK6 (1NAE9)
- CSC SPRING EXT1/8""X1-1/2""PK2 (SP 9656)
- Zoro Select Extension Springs