Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Stl, 2 OAL, 3/8 OD, PK3
Mfr # 1NAA4
Zoro # G3488651
original price:
$3.69
5% off
new price: $3.49
/pk 3, $1.16/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.375 in
- Wire Dia. 0.048 in
- Spring Rate (Lbs./In.) 8.01 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NAA4
- Zoro # G3488651
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.375 in |
Wire Dia. | 0.048 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 8.01 lb/in |
End Type | Crossover Center Loops |
Finish | zinc plated |
Load (Lbs.) | 9.53 lb |
Deflection @ Load | 0.89 in |
Item | Extension Spring |
Meets/Exceeds | ASTM A227 |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 2 In, Outside Dia 3/8 In, Wire Dia 0.048 In, Load 9.53 Lbs, Deflection @ Load 0.89 In, Spring Rate 8.01 Lbs/In, Meets/Exceeds ASTM A227, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 110, PK10 (ZUSAV60110)
- EKENA MILLWORK WM126-2 - 11/16"H x 7/16"D x 144"L Shoe Flexible Moulding (BBDFWM126-2X144)
- EMBASSY 3 x 3 Solid Brass Hinge, Polished Chrome US26 Finish with Flat Tips (3030US26F-1)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Oil Rubbed Bronze (MDHF25U10B)
- ZORO SELECT Ext Spring, Utility, 2 1/4 OAL, 3/8 OD, PK3 (1NAB1)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 3/8 OD, PK6 (1NAF5)
- ZORO SELECT Ext Spring, Utility, Stl, 3 OAL, 3/8 OD, PK6 (1NAC4)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3 (1NBE7)
- ZORO SELECT Ext Spring, Utility, 6 OAL, 21/64 OD, PK6 (1NAF4)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NBH9)
- PRIME-LINE Single Loop Closed Extension Spring with 0.023 in. Diameter, 11/32 in (SP 9658)
- Zoro Select Extension Springs