Zoro Select

Ext Spring, Utility, Stl, 2 OAL, 3/8 OD, PK12


original price: $10.25
15% off
new price: $8.65
/pk 12, $0.72/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Utility
  • Material High Carbon steel
  • Outside Dia. 0.375 in
  • Wire Dia. 0.035 in
  • Spring Rate (Lbs./In.) 1.45 lb/in
See all product information

Product Information

Dimensions

Overall Length 2 in
Outside Dia. 0.375 in
Wire Dia. 0.035 in

Details

Type Utility
Material High Carbon steel
Spring Rate (Lbs./In.) 1.45 lb/in
Load (Lbs.) 3.81 lb
Meets/Exceeds ASTM A227
Finish zinc plated
End Type Crossover Center Loops
Item Extension Spring
Deflection @ Load 2.2 in

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 2 In, Outside Dia 3/8 In, Wire Dia 0.035 In, Load 3.81 Lbs, Deflection @ Load 2.20 In, Spring Rate 1.45 Lbs/In, Meets/Exceeds ASTM A227, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.