Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Stl, 1 OAL, 1/4 OD, PK12
Mfr # 1MZX6
Zoro # G1369794
original price:
$5.89
5% off
new price: $5.59
/pk 12, $0.47/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.25 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 5.21 lb/in
Product Information
- Brand Zoro Select
- MFR # 1MZX6
- Zoro # G1369794
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.25 in |
Wire Dia. | 0.029 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 5.21 lb/in |
Item | Extension Spring |
Deflection @ Load | 0.5 in |
Meets/Exceeds | ASTM A227 |
End Type | Crossover Center Loops |
Load (Lbs.) | 3.28 lb |
Finish | zinc plated |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 In, Outside Dia 1/4 In, Wire Dia 0.029 In, Load 3.28 Lbs, Deflection @ Load 0.50 In, Spring Rate 5.21 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Leveling Mount, Swivel Stud, 1-8, 4 in Base (SSW-5A-316)
- KARP Accoustical Access Door, STC Keyed Latch Accoustical Prime 18x18 (STC1818CLK)
- NATIONAL GUARD Door Sweep, Vynil, 48in.L, Single Fin (102VDKB-48)
- ARROW Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Nickel Finish, Non-handed (MK01-TA-15)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZY1)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB3)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA6)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 3/8 OD, PK6 (1NAH9)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX8)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6 (1NAK3)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (E20C)
- Zoro Select Extension Springs