Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Steel, 3 1/4 OAL, PK12
Mfr # 1NAC6
Zoro # G2287013
product price: $9.85
/pk 12, $0.82/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.4375 in
- Wire Dia. 0.048 in
- Spring Rate (Lbs./In.) 2.41 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NAC6
- Zoro # G2287013
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3 1/4 in |
Outside Dia. | 0.4375 in |
Wire Dia. | 0.048 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 2.41 lb/in |
Load (Lbs.) | 8.02 lb |
Deflection @ Load | 2.63 in |
Finish | zinc plated |
End Type | Crossover Center Loops |
Meets/Exceeds | ASTM A227 |
Item | Extension Spring |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 3 1/4 In, Outside Dia 7/16 In, Wire Dia 0.048 In, Load 8.02 Lbs, Deflection @ Load 2.63 In, Spring Rate 2.41 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Lw Prfl Downspout Ext Kt (4601)
- STERLING SEAL & SUPPLY 344 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A344X50)
- TRANS ATLANTIC CO. Oil Rubbed Bronze Rim Cylinder for Panic Exit Devices (ED-RC051-US10B)
- SCHLAGE Pinning Kit, For Lockset Cylinders (40-119)
- ZORO SELECT Ext Spring, Utility, 3 OAL, 7/16 OD, PK12 (1NAC5)
- ZORO SELECT Ext Spring, Utility, Steel, 2 3/4 OAL, PK12 (1NAC2)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 7/16 OD, PK6 (1NAE1)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 9/32 OD, PK6 (1NAF3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH5)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBG3)
- SPEC Extension Spring, PK2 (E10000959000M)
- Zoro Select Extension Springs