Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Steel, 2 1/2 OAL, PK6
Mfr # 1NAB8
Zoro # G0574971
product price: $4.99
/pk 6, $0.83/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.4375 in
- Wire Dia. 0.048 in
- Spring Rate (Lbs./In.) 3.73 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NAB8
- Zoro # G0574971
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.4375 in |
Wire Dia. | 0.048 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 3.73 lb/in |
End Type | Crossover Center Loops |
Finish | zinc plated |
Deflection @ Load | 1.7 in |
Item | Extension Spring |
Meets/Exceeds | ASTM A227 |
Load (Lbs.) | 8 lb |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 2 1/2 In, Outside Dia 7/16 In, Wire Dia 0.048 In, Load 8.00 Lbs, Deflection @ Load 1.70 In, Spring Rate 3.73 Lbs/In, Meets/Exceeds ASTM A227, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Round Corner 2-1/4" Extended Full Lip St (83536-003)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (230KA)
- MSI Kenzzi Paloma 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0328)
- HAGER Bright Brass Hinge 12504123.1 (044947)
- ZORO SELECT Ext Spring, Utility, Steel, 3 3/4 OAL, PK12 (1NAC8)
- ZORO SELECT Ext Spring, Utility, Steel, 3 1/4 OAL, PK12 (1NAC6)
- ZORO SELECT Ext Spring, Utility, Steel, 3 1/2 OAL, PK12 (1NAC7)
- ZORO SELECT Ext Spring, Cot, 2 1/2 OAL, 11/16 OD, PK6 (1NAR4)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE4)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3 (1NAL7)
- ZORO SELECT Ext Spring, Ultra Precision, 4 OAL, PK3 (1NBP5)
- Zoro Select Extension Springs