Shop All Extension Springs
Zoro Select
Ext Spring, Utility, Steel, 1 1/2 OAL, PK12
Mfr # 1MZY9
Zoro # G2692611
original price:
$7.76
11% off
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.375 in
- Wire Dia. 0.035 in
- Spring Rate (Lbs./In.) 2.32 lb/in
Product Information
- Brand Zoro Select
- MFR # 1MZY9
- Zoro # G2692611
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.375 in |
Wire Dia. | 0.035 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 2.32 lb/in |
Item | Extension Spring |
Load (Lbs.) | 3.76 lb |
Meets/Exceeds | ASTM A227 |
Finish | zinc plated |
Deflection @ Load | 1.35 in |
End Type | Crossover Center Loops |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 1/2 In, Outside Dia 3/8 In, Wire Dia 0.035 In, Load 3.76 Lbs, Deflection @ Load 1.35 In, Spring Rate 2.32 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Track Roller, Silver, 1 in. L (2010-3034)
- BRASS ACCENTS Kick Plate, 8x40", Satin Stainless Stee (A09-P0840-630ADH)
- EMTEK Square Passage Pocket Door Tubular Lock with Passage Strike Plate Flat Black Finish (2134US19)
- PRIMELINE TOOLS Closet Door Pull Knob, 3-53/64" L, PR (N 6871)
- ZORO SELECT Ext Spring, Utility, 2 1/2 OAL, 3/8 OD, PK3 (1NAB6)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12 (1MZZ6)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 3/8 OD, PK12 (1NAA3)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 7 7/8 OAL (1NBR7)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZY1)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NBL5)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NAZ7)
- Zoro Select Extension Springs