Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 8 OAL, 37/64 OD, PK6
Mfr # 1NAJ3
Zoro # G2896817
original price:
$8.29
10% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.5781 in
- Wire Dia. 0.072 in
- Spring Rate (Lbs./In.) 3.36 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NAJ3
- Zoro # G2896817
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 0.5781 in |
Wire Dia. | 0.072 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 3.36 lb/in |
Meets/Exceeds | ASTM A227 |
End Type | Crossover Center Loops |
Deflection @ Load | 5.75 in |
Item | Extension Spring |
Load (Lbs.) | 24.6 lb |
Finish | zinc plated |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 8 In, Outside Dia 37/64 In, Wire Dia 0.072 In, Load 24.60 Lbs, Deflection @ Load 5.75 In, Spring Rate 3.36 Lbs/In, Meets/Exceeds ASTM A227, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Screen Door Hinge Black 3"X2.5" (DSB3025U19)
- LUCKY LINE Extra Large Black Magnetic Key Hider (91201)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F59 ACC RH 619)
- SCHLAGE KICK PLATE AGED BRS6X30"" (SC8400B716 6X30)
- ZORO SELECT Ext Spring, Utility, 6 OAL, 37/64 OD, PK3 (1NAF8)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 37/64 OD, PK3, Load (Lbs.): 22.28 (1NAE4)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 3/8 OD, PK12 (1NAA3)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 3/8 OD, PK6 (1NAD9)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 9/32 OD, PK6 (1NAF3)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6, Finish: Plain (1NAK4)
- SPEC Extension Spring, PK2 (E10001257000M)
- Zoro Select Extension Springs