Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 6 OAL, 15/64 OD, PK6
Mfr # 1NAF1
Zoro # G2473091
product price: $6.85
/pk 6, $1.14/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.2344 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 0.67 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NAF1
- Zoro # G2473091
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 0.2344 in |
Wire Dia. | 0.029 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 0.67 lb/in |
Meets/Exceeds | ASTM A227 |
Load (Lbs.) | 3.9 lb |
Finish | zinc plated |
End Type | Crossover Center Loops |
Item | Extension Spring |
Deflection @ Load | 11 in |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 6 In, Outside Dia 15/64 In, Wire Dia 0.029 In, Load 3.90 Lbs, Deflection @ Load 0.67 In, Spring Rate 11 Lbs/In, Meets/Exceeds ASTM A227, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 11 mm ID, PK10 (ZUSAQH2X11)
- MONROE PMP Pull Handle, SS, 8 In. H, Natural, Threaded Holes (PH-0136)
- RENIN Glacier Frosted Glass Barn Door with Installation Hardware Kit 33 in. (KMGLGCF-33BN)
- CODEL DOORS 36"x96"x1-3/4" Primed 1-Panel Interior Shaker 20min Fire Rated 4-9/16" RH Prehung Door (3080134PRI840120MRH15M4916)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 1/4 OD, PK12 (1MZZ9)
- ZORO SELECT Ext Spring, Ultra Precision, 7/8 OAL, PK3 (1NBH1)
- ZORO SELECT Extension Spring, SS, 4-1/2 in. L, PK3 (37059GS)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3, Load (Lbs.): 18.8 (1NBE8)
- ZORO SELECT Ext Spring, Safety Drawbar, 8 OAL, 2.100 OD (1NBR8)
- ZORO SELECT Ext Spring, Utility, Stl, 3 OAL, 3/8 OD, PK3 (1NAC3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW3)
- Zoro Select Extension Springs