Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 4 OAL, 3/16 OD, PK12
Mfr # 1NAD3
Zoro # G1765994
product price: $8.59
/pk 12, $0.72/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.1875 in
- Wire Dia. 0.023 in
- Spring Rate (Lbs./In.) 0.56 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NAD3
- Zoro # G1765994
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.1875 in |
Wire Dia. | 0.023 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 0.56 lb/in |
Finish | zinc plated |
Load (Lbs.) | 2.2 lb |
End Type | Crossover Center Loops |
Deflection @ Load | 3.25 in |
Item | Extension Spring |
Meets/Exceeds | ASTM A227 |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 4 In, Outside Dia 3/16 In, Wire Dia 0.023 In, Load 2.20 Lbs, Deflection @ Load 3.25 In, Spring Rate 0.56 Lbs/In, Meets/Exceeds ASTM A227, Package Qty 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON HARDWARE Johnson Hardware 2027SD-1 Pocket Door Part Set (2027SD-1)
- ZORO SELECT O-Ring, Buna N, Dash 023, 1-1/16, 1.191, PK50 (U38805.006.0106)
- PEMKO Door Frame Weatherstrip, Alum, 1-1/8 in. H (GG303AV84)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 43mm ID, PK5 (ZUSAV2.5X43)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY5)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 3/16 OD, PK6 (1NAH3)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB2)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 1/4 OD, PK6 (1NAJ5)
- ZORO SELECT Ext Spring, Utility, Steel, 2 3/4 OAL, PK12 (1NAC2)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3, Load (Lbs.): 10.03 (1NAL6)
- MIDWEST FASTENER 3/4" x 7-9/16" x .105" WG Steel Extension Springs 3PK (18580)
- Zoro Select Extension Springs