Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 4 OAL, 21/64 OD, PK6
Mfr # 1NAD8
Zoro # G2714722
product price: $7.79
/pk 6, $1.30/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.3281 in
- Wire Dia. 0.041 in
- Spring Rate (Lbs./In.) 1.86 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NAD8
- Zoro # G2714722
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.3281 in |
Wire Dia. | 0.041 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 1.86 lb/in |
Item | Extension Spring |
End Type | Crossover Center Loops |
Deflection @ Load | 3 in |
Meets/Exceeds | ASTM A227 |
Finish | zinc plated |
Load (Lbs.) | 7.37 lb |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 4 In, Outside Dia 21/64 In, Wire Dia 0.041 In, Load 7.37 Lbs, Deflection @ Load 3.00 In, Spring Rate 1.86 Lbs/In, Meets/Exceeds ASTM A227, Package Qty 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 113, PK10 (ZUSAV60113)
- HAGER Satin Chrome Storeroom 3480WTN26D (012478)
- ZORO SELECT O-Ring, Dash 006, PTFE, 0.07 In., PK50 (1RFZ3)
- MIDWEST FASTENER 3/4" Domed Head Plastic Dome Tack Glides 15PK (76604)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 21/64 OD, PK6 (1NAH8)
- ZORO SELECT Ext Spring, Utility, 6 OAL, 21/64 OD, PK6 (1NAF4)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 5/16 OD, PK6 (1NAA2)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN7)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 5/16 OD, PK12, Load (Lbs.): 4.65 (1MZX8)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK5)
- MTD Spring-Extn Pto (732-05119)
- Zoro Select Extension Springs