Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 4 OAL, 1/2 OD, PK3
Mfr # 1NAN6
Zoro # G1800032
original price:
$10.15
9% off
new price: $9.15
/pk 3, $3.05/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Overall Length 4 in
- Outside Dia. 0.5 in
- Wire Dia. 0.063 in
Product Information
- Brand Zoro Select
- MFR # 1NAN6
- Zoro # G1800032
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.063 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 5.06 lb/in |
Finish | Plain |
Deflection @ Load | 2.25 in |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
Load (Lbs.) | 14.44 lb |
Item | Extension Spring |
End Type | Crossover Center Loops |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 4 In, Outside Dia 1/2 In, Wire Dia 0.063 In, Load 14.44 Lbs, Deflection @ Load 2.25 In, Spring Rate 5.06 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001624)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCMADBF)
- CORBIN RUSSWIN Cylindrical Lock, CL3355 NZD 626 (CL3355 NZD 626)
- OEM OEM: REF: 2015-2018 Kia Sedona / 6-Button Flip Key / KK10 / PN: 95430-A9300 / TQ8-RKE-4F21 (RFK-KIA045)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 5/32 OD, PK12 (1NAD2)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/4 OAL, PK3 (1NBB7)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NBH9)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 9/64 OD, PK6 (1NAE6)
- ZORO SELECT Extension Spring, Stl, Zinc, 0.460x16 1/2 L (3HPT9)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0750010600M)
- Zoro Select Extension Springs