Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 302 SS, 3 1/2 OAL, PK6
Mfr # 1NAN4
Zoro # G2479495
product price: $9.39
/pk 6, $1.57/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.4375 in
- Wire Dia. 0.048 in
- Spring Rate (Lbs./In.) 1.91 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NAN4
- Zoro # G2479495
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 0.4375 in |
Wire Dia. | 0.048 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 1.91 lb/in |
End Type | Crossover Center Loops |
Load (Lbs.) | 8.5 lb |
Deflection @ Load | 3.6 in |
Finish | Plain |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
Item | Extension Spring |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 3 1/2 In, Outside Dia 7/16 In, Wire Dia 0.048 In, Load 8.50 Lbs, Deflection @ Load 3.60 In, Spring Rate 1.91 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 246, PTFE, 0.13 In., PK2 (1RGN1)
- ACROVYN Vertical Joint Trim, Eggshell (WC40VT100N)
- PRIME-LINE WHT Sash Lock (F 2744)
- STERLING SEAL & SUPPLY 349 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A349X50)
- ZORO SELECT Ext Spring, Utility, 3 OAL, 7/16 OD, PK6 (1NAN2)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3 (1NAL7)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 3/4 OAL, PK6 (1NAL9)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK5)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 3/8 OD, PK3 (1NAA4)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 1 OAL, PK3 (1NAV3)
- SPEC Extension Spring, Stainless Steel, PK3 (E04200553000S)
- Zoro Select Extension Springs