Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK6
Mfr # 1NAL4
Zoro # G2646192
product price: $4.69
/pk 6, $0.78/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.1875 in
- Wire Dia. 0.023 in
- Spring Rate (Lbs./In.) 0.83 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NAL4
- Zoro # G2646192
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.1875 in |
Wire Dia. | 0.023 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 0.83 lb/in |
Finish | Plain |
Load (Lbs.) | 2.57 lb |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
Deflection @ Load | 2.48 in |
End Type | Crossover Center Loops |
Item | Extension Spring |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 2 1/2 In, Outside Dia 3/16 In, Wire Dia 0.023 In, Load 2.57 Lbs, Deflection @ Load 2.48 In, Spring Rate 0.83 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Reverse Bolt Zn (EMC 11-565697 ZN)
- WRS 27" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5027W)
- ZORO SELECT Drawer Slide, 20" L, Painted (45-581-20)
- STRYBUC PRO LATCH MECHANISM (50-1288)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/4 OAL, PK6 (1NAJ7)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 3/16 OD, PK6 (1NAJ4)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 1/2 OD, PK3 (1NAN6)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK8)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 5/16 OD, PK6 (1NAA2)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB6)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH6)
- Zoro Select Extension Springs